IMPACT hexagon screwdriver bit, 1/2″, for Torx® TX30 HOLEX

Article no.: 651350
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
1.502 pieces in stock
  • Square drive: 1/2

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.