{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 300 cNm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±6 % | |
Bit socket | D 6,3; F 6.3 | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 126 mm | |
set torque | 0,6 Nm | |
Torque range | 60 cNm - 300 cNm | |
Torque range | 0,6 Nm - 3 Nm | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | mechanical | |
Torque fixed setting | yes | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Type of product | Torque screwdriver |
Article number | 659948 300 | |
Manufacturer number | 659948 300 |