IMPACT hexagon socket 1/2″ thin-walled Surface Drive 10 mm HOLEX

Article no.: 651020
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
543 pieces in stock
  • Square drive: 1/2

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Advantage:

The surface drive profile grips the bolt on the faces and protects the weaker corners. This reliably prevents the socket jamming or damaging the bolt heads.

Material:

Chrome molybdenum steel, surface burnished.
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
    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart