This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ring spanner fully insulated, Width across flats: 11mm

Article no.: 618200 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN IEC 60900 / VDE 0682-201
Type of product Spanner

Identification numbers & Classifications

Article number 618200 11
Manufacturer number 504500110029

Description

Version:

Drop forged, chrome-plated; with plastic insulation up to 1000 Volt to DIN EN 60900 / VDE0682-201.

Material:

Chrome vanadium steel.

Downloads & documents

Compare with similar products

This article


Recommendations


Ring spanner fully insulated, Width across flats: 11mm

Ring spanner fully insulated, Width across flats: 11mm

on request
In stock
140 pieces in stock
16,96 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
152 pieces in stock
26,91 €
plus VAT at the current rate Prices plus delivery costs
Manufacturing process drop forged
Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
Ratchet function yes
Wrench length 180 mm
Spanner length L 140 mm
Width across flats 11 mm 11 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart