Flat magnet Neodymium 2-part set with threaded socket Neo- dymium 22 mm

Article no.: 085927 22
Set price 2 Piece (10,50 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

Nominal clamping force 50 N
22 mm
Height 6 mm
Height with thread 11 mm
Material of the magnet core Neodymium
Material of the surface rubberised
Thread M4
Threaded socket yes
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085927 22
EAN / GTIN 5012095608387
Manufacturer number E851/1

Description

Version:

  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.
  • Corrosion resistance and surface protection due to the rubberised surface.
  • Rubberisation increases the lateral holding forces.
  • Neodymium magnetic core.

Application:

On painted surfaces, will not scratch or slip.

Note:

Screw-in hooks with external thread under No. 085921.

Downloads & documents

Suitable products

Spare parts