Chain hook 1-chain 4 m

Article no.: 086417 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Product details

Technical Data

Chain ⌀ 10 mm
Usable length 4 m
Safe working load WLL β = 0° 3.150 kg
Type of product Chain hook

Identification numbers & Classifications

Article number 086417 4
EAN / GTIN 2050002048577
Manufacturer number H110SL4TYP1

Description

Version:

Chain hooks with H-stamp (approval of the German trade association).
High-strength chain hook with fork-head hook with black painted chain.

Note:

Other sizes and versions (e. g. safety locking hooks) available on request.
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
    Usable length (m) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart