This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid coloured crayon in a rotary casing, Quik Stik® W

Article no.: 085095 W
Copy

Select article variation and quantity

Print colour Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Writing colour white
Tip can be retracted yes
Changeover cap no
quick-drying yes
UV-resistant yes
waterproof yes
Type of product Permanent markers

Identification & Classification

Article number 085095 W
Copy
EAN / GTIN 048615610511
Copy
Manufacturer number 0061051
Copy
Manufacturer/responsible person LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com

Description

Version:

Solid coloured crayon Quik Stik® in a handy twist-up holder of plastic. Ideal for fine line markings on smooth or rough surfaces. Temperature-resistant up to 200 °C.

Application:

Quick-drying (5 − 7 minutes), intense markings on practically all surfaces. Resistant to UV and water.

Downloads & documents