Spare hydraulic hose HHC 2 m

Article no.: 086080 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Product details

Technical Data

Length 2 m
Type of product Hydraulic accessories

Identification numbers & Classifications

Article number 086080 2
EAN / GTIN 4025092155380
Manufacturer number HHC-20

Description

Version:

With hydraulic coupling No. 086085 size M1 (cylinder end) and screw-in connectors 3/8-NPT (pump end). External ⌀ 14 mm; internal ⌀ 6.3 mm (nominal bore); bursting pressure 2800 bar; minimum bending radius R = 100 mm.
All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.

Note:

Closed systems are pre-mounted ex works, filled and air bled.