Dirt cap set, 50 pieces 138 mm

Article no.: 360043 138
Set price 50 Piece (1,81 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Product details

Technical Data

Series ZeroClamp
⌀ D 13,5 mm
Type of product Clamping pot

Identification numbers & Classifications

Article number 360043 138
EAN / GTIN 4045197773487

Description

Version:

The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Suitable for:

Clamping pots No. 360040.

Downloads & documents

From the same series "ZeroClamp" View all