Clamping head with transverse and longitudinal serrations 12 mm

Article no.: 329968 12
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Product details

Technical Data

Adapter Top 52
Type of product Clamping head

Identification numbers & Classifications

Article number 329968 12
EAN / GTIN 2050002052055
Manufacturer number TOP52R48,5

Description

Version:

Clamping heads, round profile, in 0.5 mm increments. Please specify required clamping ⌀ with order.
With transverse and longitudinal serrations for raw material.

Advantage:

  • 25% greater clamping force than clamping head RD.
  • No radial movement between clamping head and clamping element mounting, therefore immune to dirt.
  • Unique stiffness due to large seating area of the clamping segments.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Recommendation:

Clamping heads for special profiles to your individual requirements on request.

Note:

Other taper sizes and shapes (e.g. square) and machinable blanks on request!
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
    Clamping ⌀ (0.5 mm increments) (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart