Single pair of parallels for 366750 size 150×10 24 mm HOLEX

Article no.: 366755 24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
61 pieces in stock

Product details

Technical Data

Width 24 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366755 24
EAN / GTIN 4045197374745

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
HOLEX − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366750.
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
    Width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart