Gripp insert with 2 spikes, height 8.2 − 9.7 mm 1

Article no.: 361239 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Product details

Technical Data

Type of product Gripp insert

Identification numbers & Classifications

Article number 361239 1
EAN / GTIN 4250364403559
Manufacturer number 6921884036200

Description

Application:

Serrated gripp insert, e.g. to clamp blanks. Smooth clamping insert with coating, e.g. for clamping pre-machined components. Serrated gripp insert, round, for drilling near to edges and for additional clearance under the workpiece.

Suitable for:

Allmatic jaws No. 361206361354. GARANT Xpent top jaws No. 361128 and 361129. GARANT Xtric top jaw 363038 125.

Optional extras:

Screw-in aid No. 361251 size 1.