VAC-MAT vacuum plate V1

Article no.: 385032 V1
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Product details

Technical Data

Length 300 mm
Width 200 mm
Height 30 mm
Weight 5 kg
Type of product Vacuum clamping plate

Identification numbers & Classifications

Article number 385032 V1
EAN / GTIN 2050001717535
Manufacturer number 81759

Description

Version:

High-tensile aluminium. Can be extended using connectors as part of a modular system.
Supplied with ZeroClamp holes, 12M10, pitch 200 mm.

Application:

Vacuum clamping of plastic, glass, metals, non-ferrous metals, graphite, and other materials.

Supplied with:

1 hose adapter, 1 connection piece, 7 sealing plugs, 1 plug LW12, 2 clamping claws, vacuum hose (1 m), stop discs.
10 VAC-MAT mats.

Note:

Vacuum clamping plates can be extended using connectors as part of a modular system.