This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Side lock arbor Form AD SK 50 ultra short 20 mm GARANT

Article no.: 300412 20
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter SK 50 ultra short
Standard DIN 6359
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Overhang dimension A 40 mm
External ⌀ D 69,9 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 300412 20

Description

Version:

Locking screw in tool gripper groove.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Standard:

Similar to DIN 69871.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820; 308830, spare screw No. 309901.