Shrink adapter 3°, vibration damped L = 210 20/6 mm GARANT

Article no.: 302415
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
4 pieces in stock
  • Through-coolant: Yes, with max. 80 bar
  • Vibration: damped

Description

Version:

Shank bored through for internal coolant supply (ICS) up to maximum 80 bar. Including length adjustment backstop screw. A carbide core embedded in the adapter damps the tendency to vibrate.
Maximum permissible speed 8,000 rpm.

Advantage:

  • Avoid vibrations in the clamping system.
  • Better workpiece surface finishes.
  • Increased tool service lives.