{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 40 | |
Hole characteristics | without bore | |
Pull stud standard | ISO 7388 | |
Collar ⌀ D | 22,5 mm | |
Head ⌀ D1 | 18,95 mm | |
Overall length L | 44,5 mm | |
L1 | 16,25 mm | |
Thread M | M16 | |
maximum tightening torque | 50 Nm | |
suitable for taper arbors with colour code | SK 40 | |
Width across flats | 18 mm | |
Type of product | Pull Stud |
Article number | 308660 40 | |
EAN / GTIN | 4045197151001 | |
Manufacturer number | 308660 40 |
This article |
Recommendations |
|
---|---|---|
Pull stud sealed without bore 40 GARANT
on request
In stock
546 pieces in stock
13,11 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
627 pieces in stock
10,75 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 44,5 mm | 44,5 mm |
Thread M | M16 | M16 |
Head ⌀ D1 | 18,95 mm | 18,95 mm |
L1 | 16,25 mm | 16,25 mm |
suitable for steep tapers | 40 | 40 |
Width across flats | 18 mm | 18 mm |
Hole characteristics | without bore | with bore |