This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

OZ collet chuck Form ADB BT 40 A = 70 2-16 mm

Article no.: 302880 2-16

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 2 mm - 16 mm
Adapter BT 40 A = 70
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 70 mm
External ⌀ D 43 mm
Spare clamping nut No. 309670 2 - 16
Suitable C-hook (pin) spanner No. 628400 40/42
Type of product Collet chuck

Identification numbers & Classifications

Article number 302880 2-16
Manufacturer number 406.01.16.70

Description

Version:

External and internal taper ground.
Ball-bearing power-clamping nut for higher holding force and improved radial run-out.

Application:

For clamping tools with plain shank in collets to ISO 10897.

Supplied with:

OZ clamping nut.

Optional extras:

Pull studs (PS) No. 308760308806, PS wrench No. 308820; 308835, OZ collets No. 309540 − 309565, Hook spanner No. 628400.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart