Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 306550

      Face mill arbor HSK-A 63 A = 100 16 mm GARANT

      Brand: GARANT
      Balance quality G at rotational speed G 2.5 at 25,000 rpm
      Arbor standard ISO 12164-1
      Concentricity ≤ 6
      Shape A
      Machining strategy HPC
      Arbor standard DIN 69893
      Arbor standard DIN 69882-3
      No price available

      Face mill arbor HSK-A 63 A = 100 16 mm GARANT

      Subsequent delivery

      Description

      Version:

      • Spigot ⌀ 40 with 4 tapped holes for face mills to DIN 2079.
      • With Balluffchip bore.
      • Increased collar contact surface.
      • HSK mating faces machined.

      Application:

      For clamping shell end mills and milling cutter heads.

      Supplied with:

      Lock screw

      Optional extras:

      Coolant pipe No. 309880, Plug-in socket No. 309890, Special toggle spanner No. 309840.