{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 2,8 mm | |
Adapter | ET 16 | |
Standard | Manufacturer’s standard | |
Type | 4033 E | |
External ⌀ D | 17 mm | |
Overall length L | 27 mm | |
Axial range | 7 mm | |
Type of product | Collet |
Article number | 309425 2,8 | |
EAN / GTIN | 2050001703927 | |
Manufacturer number | 13363010280 |
This article |
Recommendations |
|
---|---|---|
ET collet for thread tapping, with axial compensation ET 16 2,8 mm
on request
Unknown
0 pieces in stock
114,54 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
94,53 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ET 16 | ET 16 |
External ⌀ D | 17 mm | 17 mm |
Overall length L | 27 mm | 29 mm |
Nominal clamping ⌀ d | 2,8 mm | 2,8 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Type | 4033 E | |
Type of product | Collet | Collet |