ER collet for machine taps ER 25 4,5 mm HOLEX

Article no.: 309411
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
88 pieces in stock
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Description

Version:

With square socket drive for positive engagement of the tap.
With sealing plugs for through coolant supply (up to 70 bar!).

Suitable for:

All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

Note:

HOLEX® ER collets are incompatible with Centro P and HiRunER collet chucks.
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
    Nominal clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart