{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping ⌀ d | 4,5 mm | |
| Adapter | ER 32 | |
| Standard | ISO 15488-A | |
| Concentricity | ≤ 10 µm | |
| Type | 4537 E | |
| External ⌀ D | 32,7 mm | |
| Overall length L | 40 mm | |
| Type of product | Collet |
| Article number | 309416 4,5 | |
| EAN / GTIN | 4045197666161 | |
| Manufacturer number | 309416 4,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |