ER collet chuck HSK-E 40 short 11 ER GARANT

Article no.: 305150
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
48 pieces in stock
  • Arbor standard: ISO 12164-1; DIN 69882-6; DIN 69893
  • Shape: E
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Description

Version:

  • All shanks hard turned (for smooth running!).
  • Through bored (without adjustment screw).
  • HSK mating faces machined.

Application:

For clamping tools with plain shanks in ER collets to DIN 6499 − Form A and B.

Supplied with:

Coated high-speed clamping nut.

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, ER collets No. 308881309434, ER chuck key No. 309680 or 613300.

Note:

Without RFID/Balluffchip bore.