This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

MT reducing sleeve with locking thread HSK-A 100 4 GARANT

Article no.: 306790 4
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Concentricity: ≤ 8
  • Machining strategy: HSC

Product details

Technical Data

Morse taper internal 4
Adapter HSK-A 100
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Concentricity ≤ 8 µm
Machining strategy HSC
Overhang dimension A 170 mm
External ⌀ D 48 mm
Type of product Arbor adapter

Identification numbers & Classifications

Article number 306790 4

Description

Version:

  • Precision ground internal and external taper.
  • With RFID/Balluffchip bore.
  • Shanks hard turned (smooth cutting action!).
  • HSK mating faces machined.

Optional extras:

Coolant pipe No. 309880, coolant pipe wrench No. 309890