This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ET collet for thread tapping, with axial compensation ET 40 14 mm

Article no.: 309434 14
  • Standard: Manufacturer’s standard

Product details

Technical Data

Nominal clamping ⌀ d 14 mm
Adapter ET 40
Standard Manufacturer’s standard
Type 4717 E
External ⌀ D 41 mm
Overall length L 54 mm
Axial range 13 mm
Type of product Collet

Identification numbers & Classifications

Article number 309434 14
Manufacturer number 13367011400

Description

Version:

Collet for thread tapping, similar to DIN 6499 / ISO 15488, Form CET-GB, concentricity 20 µm.

Application:

For tapping on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.
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
    Nominal clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart