{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6311 | |
Slot width a | 24 mm | |
Clamping screw length | 200 mm | |
Clamping height h | 20 mm - 69 mm | |
Tee bolt DIN 787, No. 375300 | Size 2824200 | |
Length L | 250 mm | |
Width B | 54 mm | |
Height H | 44 mm | |
Thread G | M24 | |
Type of product | Plain clamp |
Article number | 370830 24X200 | |
Manufacturer number | 376772 |