Permanent magnetic clamping plate, transverse pole distribution 250 mm

Article no.: 380100
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
20 pieces in stock

Description

Version:

  • Neodymium magnet system for strong clamping force.
  • ON-OFF control by hand-operated lever.
  • In the OFF state a weak opposing field assists removal of the components.
  • With longitudinal and transverse stops.
  • Lamellae made of 3 mm brass / 12 mm steel.
  • Magnetic field without straying, ensuring no magnetisation of tools.

Application:

  • Suitable for heavy machining such as roughing.
  • For small, medium, and large components even with rough or uneven surfaces.