This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Indexable drill holder Form E1 VDI 20 16 mm HOLEX

Article no.: 319150 16

Select article variation and quantity

Bore d2 (H6) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Bore d2 (H6) 16 mm
VDI size VDI 20
External ⌀ d3 36 mm
d6 50 mm
l1 -0.2 67 mm
l2 54 mm
Colour code for VDI shanks VDI 20
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319150 16
Manufacturer number 319150 16

Description

Application:

For drilling with indexable drill with internal coolant supply.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart