{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT2 | |
Body ⌀ D | 45 mm | |
Reach B | 87 mm | |
largest centre point ⌀ 60° A | 20 mm | |
largest centre point ⌀ 30° A | 8 mm | |
maximum radial run-out | 0,005 mm | |
Centre point length C | 37 mm | |
maximum speed | 5.000 min-1 | |
for workpiece weight | 140 kg | |
Type of product | Centring drill |
Article number | 320658 2 | |
EAN / GTIN | 4045197774187 | |
Manufacturer number | 320658 2 |