Lightweight revolving lathe point 2

Article no.: 320655
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
11 pieces in stock

Description

Version:

  • Point angle 60°.
  • Lightweight version.
  • Precision roller bearings for high concentricity.
  • maintenance-free.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

Mainly used for machining small and smallest parts on all types of lathes.