Assembly jig with rollers 50 mm

Article no.: 358695 50
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Product details

Technical Data

Collar ⌀ 50 mm
suitable for arbor SK 30; HSK 50; C5
Type of product Assembly aid

Identification numbers & Classifications

Article number 358695 50
EAN / GTIN 2050001707154
Manufacturer number 4981000

Description

Application:

For easy and reliable clamping of tool arbors at the collar using rollers to mount and remove cutting tools − friction lock is self-clamping and ideal for HSK forms E and F, and also polygon shank arbors.

Suitable for:

For all popular tool arbors such as SK (DIN 69871),
HSK (forms A, B, C, D, E, F),
polygon shanks, MAS/BT (JIS B 6339), and CAT (ANSI B5.50).
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
    Collar ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart