Arbor for tool fitting aid VDI 50 HOLEX

Article no.: 358667 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Product details

Technical Data

for arbor size 50 mm
Type of product Toolholder

Identification numbers & Classifications

Article number 358667 50
EAN / GTIN 4045197528995

Description

Version:

  • Aluminium housing.
  • Interchangeable toolholders.

Feature:
  • Indexable toolholders 4×90°.
  • All adapters with a clamping screw.

Feature:

All adapters with a clamping screw.

Advantage:

Clamping without damaging the taper.

Suitable for:

Type SK − for DIN 69871, DIN 2080, JIS B6339, and ANSI.