Tool holder for Tool Boy base unit SK 40

Article no.: 358550 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

for arbor size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for arbor size 40 mm
Type of product Toolholder

Identification numbers & Classifications

Article number 358550 40
EAN / GTIN 2050001065988
Manufacturer number P400521

Description

Version:

  • Aluminium housing.
  • Interchangeable toolholders.

Feature:
  • ISO taper arbor − self-locking fixing in tool changer flange.

Feature:
  • Indexable toolholders 8×45°.
  • Clamping without damaging the taper.

Feature:

All adapters with a clamping screw.

Advantage:

Clamping without damaging the taper.

Suitable for:

Type SK − for DIN 69871, DIN 2080, JIS B6339, and ANSI.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart