{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1560MLN | |
L1 | 53,5 mm | |
L2 | 0 mm | |
Radius R1 | 1 mm | |
⌀ D1 | 3 mm | |
suitable for | 358752 | |
Type of product | Engraving and marking needles |
Article number | 358756 3 | |
Manufacturer number | 550474 |
This article |
Recommendations |
|
---|---|---|
Marking needle 3 mm |
on request
In stock
12 pieces in stock
|
|
⌀ D1 | 3 mm | |
L1 | 53,5 mm | 53,5 mm |
L2 | 0 mm | 0 mm |
suitable for | 358752 | 358725 |
Radius R1 | 1 mm | 0,5 mm |
Type | 1560MLN | |
Type of product | Engraving and marking needles | Engraving and marking needles |