Arbor for tool fitting aid HSK-A 32 HOLEX

Article no.: 358666 32
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
11 pieces in stock

Select article variation and quantity

for arbor size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for arbor size 32 mm
Type of product Toolholder

Identification & Classification

Article number 358666 32
EAN / GTIN 4045197528902
Manufacturer number 358666 32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

  • Aluminium housing.
  • Interchangeable toolholders.

Feature:
  • Indexable toolholders 4×90°.
  • All adapters with a clamping screw.

Feature:

All adapters with a clamping screw.

Advantage:

Clamping without damaging the taper.