Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 375305

      T-bolt (10.9 / 8.8 ) single 6625

      Brand: amf
      No price available

      T-bolt (10.9 / 8.8 ) single 6625

      Subsequent delivery

      Description

      Version:

      T-bolt, forged and rolled thread.
      Standard design, strength class = 10.9 (for M6 − M12) and strength class = 8.8 (for M14 − M24).

      Standard:

      DIN 787

      Supplied with:

      Single, without nut and washer.

      Optional extras:

      Washers, see No. 375340 and tall nuts, see No. 375385.

      Note:

      • Reading example − size 6625 means: T-slot = 6 mm, thread G = M6, length L = 25 mm.