Cordless jigsaw GST1270

Article no.: 078201 GST1270
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 12 V

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 12 V
Manufacturer's designation GST 12V-70
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 3 Ah
Battery voltage 12 V
Rate of strokes 1.500 min-1 - 2.800 min-1
maximum sawn thickness steel 3 mm
maximum sawn thickness wood 70 mm
Mitre angle adjustment yes
Orbital stroke 3-way
Weight 1,5 kg
maximum vibration to EN 5.5 m/s2
Format Compact straight handle
Special features LED
suitable jigsaw blades 588400 − 588551
tool change without tools yes, SDS system
Power supply Rechargeable battery-powered
Type of product Saw

Identification numbers & Classifications

Article number 078201 GST1270
EAN / GTIN 3165140895200
Manufacturer number 06015A1005

Description

Version:

Bosch jigsaw with Bosch SDS System for simple cutting blade change, no tools required.
  • Gripping position unusually close to the cutting line, so that particularly precise cutting can be performed.

Lightweight and compact cordless jigsaw with a straight handle.
  • Electronic Motor Protection (EMP) protects the motor against overloading and ensures a long working life.
  • Bosch Electronic Cell Protection (ECP): Protects the battery against overheating and deep discharge.
  • Switchable LED for bright illumination of the cutting area.

Supplied with:

Including 2 pcs. 12 V / 3.0 Ah Li-ion rechargeable battery, charger, 2 pcs. saw blade, chip break guard, extraction set, slide shoe, extraction adapter, L-BOXX 102 and L-BOXX inlay.

Note:

Suitable spare batteries and chargers can be found under No. 073851073866.

Downloads & documents

Suitable products

Spare parts