This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Reversible ratchet, 3/8 inch

Article no.: 635060
  • Square drive: 3/8

Product details

Technical Data

Square drive 3/8 in
overall length 200 mm
No. of teeth 30
Type of product Ratchet

Identification numbers & Classifications

Article number 635060
Manufacturer number 8816P

Description

Version:

With reversing lever for right-hand and left-hand threads.

Standard:

Manual use.
External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents