Set of spare blades 10 pieces 10

Article no.: 842072 10
Set price 10 Piece (0,73 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2.001 pieces in stock

Product details

Technical Data

Blade length 109,4 mm
Blade width 17,9 mm
Blade thickness 0,5 mm
Number of snap-off points 0
Number of blades 10
Ground on 2 side
Blade facets 2-fold
Type of product Blade

Identification numbers & Classifications

Article number 842072 10
EAN / GTIN 4002632911385
Manufacturer number 7960

Description

Suitable for:

Safety knives No. 842070; 842100

Downloads & documents