SOGX 070306 GG

Article no.: 234057 GG
plus VAT at the current rate Prices plus delivery costs
on request
In stock
250 pieces in stock

Product details

Technical Data

ISO code indexable insert SOGX 070306
Series Power Drill
Type GG
Grade HB6715
Tool material Carbide
Feed f 0.05 - 0.22 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234057 GG
EAN / GTIN 4045197742353

Application Table

GG(G)
K
200
dry
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Note:

Not for use as an internal cutter (it is essential that an internal cutter be of material grade HB630).

Downloads & documents

Suitable products

Tool holders