Parting-off insert right-hand 5° 2 mm

Article no.: 273656 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
504 pieces in stock

Product details

Technical Data

Groove width w 2 mm
Main application P
Secondary application M
Cutting conditions slightly interrupted
Grade HB7020
Tool material Carbide
Tolerance groove width w ±0.03 mm
Feed f 0,05 mm/rev. - 0,15 mm/rev.
Corner radius R 0,2 mm
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile right-hand
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273656 2
EAN / GTIN 4045197770707

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
130
Ti > 850 N/mm²
S
60
GG(G)
K
200
CuZn
N
250
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Tool holders