Clamping screw GARANT

Article no.: 219861
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
74 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of screw head countersunk head
Nominal length L 8 mm
Thread size d1 M4
Version with tip
Drive profile TORX® internal
Drive size TX8
Arbor design Vollgewinde
Content single part
Type of product Tightening screw
Thread type M
Strength class 8.8

Identification & Classification

Article number 219861
EAN / GTIN 4045197673107
Manufacturer number 219861
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com