Permanent magnet, transverse pole distribution, Length L: 280mm

Article no.: 380040 280
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Length L (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pole area length 280 mm
Width B 280 mm
Height H 68,5 mm
Dimension D 220 mm
Magnetic field height 6 mm
Grinding allowance in pole area 6 mm
Weight 29 kg
Nominal clamping force 130 N/cm2
Type of product Magnetic clamping plate

Identification numbers & Classifications

Article number 380040 280
EAN / GTIN 4045197781765
Manufacturer number 380040 280

Description

Version:

  • Alu casing for mounting on top or for incorporation.
  • Stop strips on 3 sides.
  • 2 switch points.
  • Milled-in grip handle.
  • 4 ZeroClamp holes provided at 200 pitch.
  • Lamellae made of 3 mm brass / 12 mm steel.

2 switch points for two magnetic fields;
For large workpieces that must be clamped across the entire magnetic field, both switch points must be switched on.

Advantage:

Two workpieces can be clamped on a single pallet (using 2 switch points).

Application:

For clamping medium-sized to large workpieces for grinding, milling and spark erosion.

Supplied with:

Hexagon socket.

Note:

Suitable GARANT ZeroClamp clamping stud 360025 18M16 or 18M16/138.
The pallets are secured by ZeroClamp clamping studs or by stepless adjustable clamps securing the machine clamping slots directly to the machine table.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart