{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for tap shank ⌀ d2 DIN 371 | M5-6 | |
for tap shank ⌀ d2 DIN 374/376 | M8 | |
Overhang L1 | 8 mm | |
Shank square | 4,9 mm | |
⌀ D2 | 25 mm | |
Through-coolant | yes, with max. 50 bar | |
Type of product | Tapping adapter |
Article number | 338186 6 | |
EAN / GTIN | 4062406103637 | |
Manufacturer number | 338186 6 |