{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit designation | extra coarse | |
Degree of hardness | very hard | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 50,8 mm | |
3M designation | XT-DR | |
maximum speed | 18.000 min-1 | |
Type of product | Rough cleaning non-woven abrasive mesh |
Article number | 554056 XCRS | |
EAN / GTIN | 50638060215383 | |
Manufacturer number | 7100175521 |