Thread file ISO

Article no.: 519250 ISO
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1.077 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch (ISO) 0.8−1−1.25−1.5−1.75−2−2.5−3 mm
suitable for thread type ISO
Type of product Thread file

Identification numbers & Classifications

Article number 519250 ISO
EAN / GTIN 2050001696328
Manufacturer number 12332672

Description

Version:

Each file with 8 different pitches. For finishing or cleaning external and internal threads. Overall length 230 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart