Impact drill SB2E850R

Article no.: 075610 SB2E850R
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
20 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation SB2E850R
Power supply Mains operated
Power consumption 850 W
maximum torque 56 Nm
maximum speed 1st speed 1.000 min-1
maximum speed 2nd speed 3.200 min-1
Quick-clamping chuck range 1,5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 40 mm
maximum twist drill size ⌀ in concrete 20 mm
Weight 2,8 kg
maximum vibration to EN 13,7 m/s2
Suitable for material Masonry; Concrete; Stone; Steel
Type of product Impact drill

Identification numbers & Classifications

Article number 075610 SB2E850R
EAN / GTIN 4002395294152
Manufacturer number 4935447360

Description

Version:

Powerful impact drill
  • Reversible.
  • Safety shut-off.
  • FIXTEC metal quick-change chuck.
  • 2-speed planetary gearbox for high torque and optimum adaptation to the material.
Compact and powerful 850 W impact drill

Advantage:

FIXTEC metal quick-change chuck.

Supplied with:

Metal quick-change chuck 1.5 - 13 mm, additional handle, drilling depth stop, transport case.

Note:

Suitable drill chucks can be found in Group 34.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart