TMSERROR, Type: GBH18V24C

Article no.: 075515 GBH18V24C
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V
  • Tool arbor shape: SDS-plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GBH 18V-24 C
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 30 mm
maximum twist drill size ⌀ in concrete 24 mm
maximum hammer rate 4.350 min-1
Impact energy 2,4 J
Tool arbor shape SDS-plus
Weight 2,9 kg
maximum vibration to EN 16 m/s2
Power supply Mains operated
Type of product Hammer drill

Identification numbers & Classifications

Article number 075515 GBH18V24C
EAN / GTIN 4053423235067
Manufacturer number 0611923003

Description

Version:

18-V cordless hammer drill with SDS-plus tool mounting and brushless motor.
  • Overload clutch to protect both user and machine.
  • Reversible.
  • Extremely sturdy: Electronic Motor Protection switches off the motor if it is overloaded. Fully operational even after a drop test from 2 m on to concrete.
Cordless hammer drill with integrated Bluetooth connectivity module.
  • Kickback Control and Vibration Control.
  • User interface for selecting the tool mode (Auto/Favourite).

Supplied with:

Including 2× 18V / 5.0 Ah Li-ion batteries, charger, depth stop, 1/1 L-BOXX inlay for device and charger and L-BOXX.

Note:

Suitable carbide hammer drills can be found from No. 787000. Suitable spare batteries and chargers can be found under No. 073851073866.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart