{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Spray can | |
Spray head | Standard | |
Contents | 500 ml | |
Colour | BLUE1 | |
Flashpoint | 15 °C | |
Spontaneous ignition temperature | > 200 °C | |
Solubility in water | insoluble | |
RAL colour number | 5005 | |
Labelling of hazardous substances | GHS02: Flame; GHS07 caution | |
Type of product | Zinc spray |
Article number | 083078 BLUE1 | |
EAN / GTIN | 5412386032844 | |
Manufacturer number | 32079-AA |