Jointing product 50 ml 603

Article no.: 083341
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
108 pieces in stock

Description

Version:

When using joining as a production technique, two or more components are connected through positive contact. When using the adhesive, the full jointing face is used to establish a solid connection. It allows for high force transfer and dynamic loads (high shear strength).

Note:

Surfaces should first be treated with general-purpose cleaner No. 083391 and No. 083392.
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
    Manufacturer ID Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart