This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Flat gasket sealant, 50 ml, Manufacturer ID: FD1042

Article no.: 083337 FD1042

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS05: Corrosive; GHS08 harmful to health

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation FD1042
Chemical basis Dimethacrylate
Dynamic viscosity 30.000 mPas - 40.000 mPas
Density 1,05 g/cm³
Shape liquid
Flashpoint 100 °C
Operating temperature range -60 °C - 150 °C
Touch dry after 6 min
Functional strength to 6 h
Suitable for material Metal
Suitable for application area Flange connection; Liquid gasketing
Maximum gap size 0,2 mm - 5 mm
Strength class medium strength
minimum break-away torque 8 Nm
Disassembly with normal tool
Colour white
Capacity 50 ml
Storage temperature 8 °C - 28 °C
Working life after date of manufacture 24 mo
Labelling of hazardous substances GHS05: Corrosive; GHS08 harmful to health
Type of product Sealant

Identification numbers & Classifications

Article number 083337 FD1042
Manufacturer number 791457

Description

Version:

These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.
The liquid sealing material fills all gaps and ensures 100% surface contact. The connection is permanently sealed.
With PTFE (Teflon)

Application:

Low-strength slow-curing surface seal for rigid metal flanges.

Note:

Before applying sealant, clean the surfaces with general-purpose cleaner No. 083391 and No. 083392.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart